Cooper Crouse-Hinds LB37-SA Conduit Body, Type: LB, Size: 1", Form 7, Aluminum

Conduit Body, Type: LB, Size: 1 Inch, Form 7, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 42.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB37-SA

Rexel Part # 115534

UPC 782274513911

UNSPSC 39131708

Diameter 1 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch