Cooper Crouse-Hinds LB47CG Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/4", Form 7

Conduit Body, Type: LB, Size: 1-1/4 Inch, Form 7, Cover and Gasket Included, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 71.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB47CG

Rexel Part # 406335

UPC 78227414124

UNSPSC 39131708

Diameter 1 1/4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch