Cooper Crouse-Hinds LB65 Conduit Body, Type: LB, Size: 2", Series 5, Aluminum

Conduit Body, Type: LB, Size: 2 Inch, Series 5, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 3,846.30 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB65

Rexel Part # 56886

UPC 78456414006

UNSPSC 39131708

Diameter 2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch