Cooper Crouse-Hinds LB75 Conduit Body, Type: LB, Size: 2-1/2", Series 5, Aluminum

Conduit Body, Type: LB, Size: 2-1/2 Inch, Series 5, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 11,524.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB75

Rexel Part # 395214

UPC 784564140074

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Series 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch