Cooper Crouse-Hinds LB75M Conduit Body, Type: LB, Size: 3/4", Form 5, Malleable Iron

Conduit Body, Type: LB, FM5, Size: 3/4", Material: Malleable Iron.

$ 2,457.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB75M

Rexel Part # 253064

UPC 782274755946

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch