Cooper Crouse-Hinds LB87 Conduit Body, Type: LB, Size: 3", Form 7, Iron Alloy

Conduit Body, Type: LB, Size: 3", Form 7, Material: Iron Alloy, For Use With Rigid/IMC Conduit

$ 293.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB87

Rexel Part # 38764

UPC 782274516103

UNSPSC 39131708

Diameter 3 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch