Dottie LB100CG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LB100CG
  • Rexel Part Number:

    614770
  • UPC:

    78100210726

Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 2,520.80 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LB100CG

Rexel Part # 614770

UPC 78100210726

UNSPSC 39131708

Diameter 1 in

Material Aluminum

Size 1 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch