Dottie LB125CG Conduit Body, Type: LB, Size: 1-1/4", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LB125CG
  • Rexel Part Number:

    614778
  • UPC:

    78100210728

Conduit Body, Type: LB, Size: 1-1/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 3,998.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LB125CG

Rexel Part # 614778

UPC 78100210728

UNSPSC 39131708

Diameter 1 1/4 in

Material Aluminum

Size 1 1/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch