Dottie LB150CG Conduit Body, Type: LB, Size: 1-1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LB150CG
  • Rexel Part Number:

    614965
  • UPC:

    78100210730

Conduit Body, Type: LB, Size: 1-1/2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 4,867.42 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LB150CG

Rexel Part # 614965

UPC 78100210730

UNSPSC 39131708

Diameter 1 1/2 in

Material Aluminum

Size 1 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch