Dottie LB200CG Conduit Body, Type: LB, Size: 2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LB200CG
  • Rexel Part Number:

    615072
  • UPC:

    78100210732

Conduit Body, Type: LB, Size: 2 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 8,090.89 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LB200CG

Rexel Part # 615072

UPC 78100210732

UNSPSC 39131708

Diameter 2 in

Material Aluminum

Size 2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch