Appleton BKG150-M 1-1/2 Cover & Gasket Mogul

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BKG150-M
  • Rexel Part Number:

    472857
  • UPC:

    781381517027

Conduit Body, Type: LB, Size: 1 1/2", Material: Malleable Iron. Includes: Cover & Gasket.

$ 85.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BKG150-M

Rexel Part # 472857

UPC 781381517027

UNSPSC 39131708

Diameter 1 1/2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch