Appleton BLB200-M Conduit Body, Type: Mogul LB, Size: 2", Material: Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BLB200-M
  • Rexel Part Number:

    26618
  • UPC:

    781381463492

Conduit Body, Type: Mogul LB, Size: 2 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BLB200-M

Rexel Part # 26618

UPC 781381463492

UNSPSC 39131708

Diameter 2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch