Appleton BLB250-M Conduit Body, Type: Mogul LB, Size: 2-1/2", Material: Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BLB250-M
  • Rexel Part Number:

    176071
  • UPC:

    781381474290

Conduit Body, Type: Mogul LB, Size: 2-1/2", Material: Malleable Iron. Includes: Cover & Gasket.

$ 565.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BLB250-M

Rexel Part # 176071

UPC 781381474290

UNSPSC 39131708

Diameter 2 1/2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch