Appleton BLB350-M Conduit Body, Type: Mogul LB, Size: 3-1/2", Material: Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    BLB350-M
  • Rexel Part Number:

    225309
  • UPC:

    781381474320

Conduit Body, Type: Mogul LB, Size: 3-1/2 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

$ 1,158.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # BLB350-M

Rexel Part # 225309

UPC 781381474320

UNSPSC 39131708

Diameter 3 1/2 in

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch