Appleton LB-150ACGA Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB-150ACGA
  • Rexel Part Number:

    262617
  • UPC:

    78138182597

Conduit Body With Cover & Gasket, Type: LB, Size: 1-1/2 Inch, Aluminum

$ 6,173.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB-150ACGA

Rexel Part # 262617

UPC 78138182597

UNSPSC 39131708

Diameter 1 1/2 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch