OZ Gedney LB-150G Conduit Body, Type: LB, Size: 1-1/2", Spec 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB-150G
  • Rexel Part Number:

    337808
  • UPC:

    78312632840

Conduit Body, Type: LB, Size: 1-1/2 Inch, Spec 5, Material: Malleable Iron, Included with Covers and Gaskets, For Use With Rigid/IMC Conduit

$ 80.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB-150G

Rexel Part # 337808

UPC 78312632840

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch