EGS LB-200-D Conduit Body, Type: LB, Size: 2", Die Cast Aluminum

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LB-200-D
  • Rexel Part Number:

    4346
  • UPC:

    68785536200

Conduit Body, Type: LB, Size: 2 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 5,275.73 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LB-200-D

Rexel Part # 4346

UPC 68785536200

UNSPSC 39131708

Diameter 2 in

Material Aluminum

Size 2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch