OZ Gedney LB-200 Conduit Body, Type: LB, Size: 2", Spec 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB-200
  • Rexel Part Number:

    15035
  • UPC:

    78312632855

Conduit Body, Type: LB, Size: 2 Inch, Spec 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 92.45 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB-200

Rexel Part # 15035

UPC 78312632855

UNSPSC 39131708

Diameter 2 in

Family / Style Spec 5

Material Iron

Size 2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch