Appleton LB-200ACGA Conduit Body With Cover/Gasket, Type: LB, Size: 2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB-200ACGA
  • Rexel Part Number:

    6475
  • UPC:

    78138182598

Conduit Body With Cover & Gasket, Type: LB, Size: 2 Inch, Form 85, Aluminum

$ 9,831.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB-200ACGA

Rexel Part # 6475

UPC 78138182598

UNSPSC 39131708

Diameter 2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch