EGS LB-400-D Conduit Body, Type: LB, Size: 4", Die Cast Aluminum

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LB-400-D
  • Rexel Part Number:

    99391
  • UPC:

    68785536401

Conduit Body, Type: LB, Size: 4 Inch, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 33,313.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LB-400-D

Rexel Part # 99391

UPC 68785536401

UNSPSC 39131708

Diameter 4 in

Material Aluminum

Size 4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch