Appleton LB-50ACGA Conduit Body With Cover/Gasket, Type: LB, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB-50ACGA
  • Rexel Part Number:

    262626
  • UPC:

    781381825931

Conduit Body With Cover & Gasket, Type: LB, Size: 1/2 Inch, Aluminum

$ 1,897.88 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB-50ACGA

Rexel Part # 262626

UPC 781381825931

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch