OZ Gedney LB-50CG Conduit Body, Type: LB, Size: 1/2", Spec 5, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB-50CG
  • Rexel Part Number:

    326752
  • UPC:

    78312600144

Conduit Body, Type: LB, Size: 1/2 Inch, Spec 5, Material: Malleable Iron, Included with Covers and Gaskets, For Use With Rigid/IMC Conduit

$ 25.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB-50CG

Rexel Part # 326752

UPC 78312600144

UNSPSC 39131708

Diameter 1/2 in

Family / Style Spec 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch