Appleton LB-75ACGA Conduit Body With Cover/Gasket, Type: LB, Size: 3/4", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB-75ACGA
  • Rexel Part Number:

    262632
  • UPC:

    781381825948

Conduit Body With Cover & Gasket, Type: LB, Size: 3/4 Inch, Form 85, Aluminum

$ 2,535.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB-75ACGA

Rexel Part # 262632

UPC 781381825948

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch