EGS LB100DCG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LB100DCG
  • Rexel Part Number:

    455647
  • UPC:

    68785500051

Conduit Body, Type: LB, Size: 1 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 1,771.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LB100DCG

Rexel Part # 455647

UPC 68785500051

UNSPSC 39131708

Diameter 1 in

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch