Appleton LB100N-M Conduit Body, Type: LB, Form 35, Size: 1", Threadless

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB100N-M
  • Rexel Part Number:

    326101
  • UPC:

    781381476355

Conduit Body, Type: LB, Form 35, Size: 1 Inch, Threadless, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 48.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB100N-M

Rexel Part # 326101

UPC 781381476355

UNSPSC 39131708

Diameter 1 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch