Appleton LB107 Conduit Body, Type: LB, Size: 4", Form 7, Material: Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB107
  • Rexel Part Number:

    25837
  • UPC:

    781381506793

Conduit Body, Type: LB, Size: 4 Inch, Form 7, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 405.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB107

Rexel Part # 25837

UPC 781381506793

UNSPSC 39131708

Diameter 4 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch