Appleton LB17-SA Conduit Body, Type: LB, Size: 1/2", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB17-SA
  • Rexel Part Number:

    56656
  • UPC:

    781381600729

Conduit Body, Type: LB, FM7, Size: 1/2", Material: Copper Free Aluminum.

$ 16.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB17-SA

Rexel Part # 56656

UPC 781381600729

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch