OZ Gedney LB17 Conduit Body, Type: LB, Form 7, Size: 1/2", Grayloy Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB17
  • Rexel Part Number:

    16792
  • UPC:

    78312632756

Conduit Body, Type: LB, Form 7, Size: 1/2 Inch, Grayloy Iron, For Use With Rigid/IMC Conduit

$ 15.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB17

Rexel Part # 16792

UPC 78312632756

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch