Appleton LB18 Conduit Body, Type: LB, Size: 1/2", Form 8, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB18
  • Rexel Part Number:

    262646
  • UPC:

    781381743976

Conduit Body, Type: LB, FM8, Size: 1/2", Material: Grayloy Iron.

$ 16.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB18

Rexel Part # 262646

UPC 781381743976

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 8

Material Iron Alloy

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch