OZ Gedney LB200ACG Conduit Body, Type: LB, 2", Form 85, Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB200ACG
  • Rexel Part Number:

    327203
  • UPC:

    78312606226

Conduit Body, Type: LB, Size: 2 Inch, Form 85, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 107.82 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB200ACG

Rexel Part # 327203

UPC 78312606226

UNSPSC 39131708

Diameter 2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch