Appleton LB250-A Conduit Body, Type: LB, Size: 2-1/2", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB250-A
  • Rexel Part Number:

    53585
  • UPC:

    781381477253

Conduit Body, Type: LB, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.

$ 103.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB250-A

Rexel Part # 53585

UPC 781381477253

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch