OZ Gedney LB250A Conduit Body, Type LB, Size: 2-1/2", Form 85, Material: Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB250A
  • Rexel Part Number:

    116281
  • UPC:

    78312632927

Conduit Body, Type LB, Size: 2-1/2", Form 85, Material: Aluminum

$ 183.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB250A

Rexel Part # 116281

UPC 78312632927

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch