EGS LB250DCG Conduit Body, Type: LB, Size: 2-1/2", Cover/Gasket, Aluminum

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LB250DCG
  • Rexel Part Number:

    193861
  • UPC:

    68785500129

Conduit Body, Type: LB, Size: 2-1/2 Inch, Includes Cover and Gasket, Material: Die Cast Aluminum, For Use With Rigid/IMC Conduit

$ 13,048.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LB250DCG

Rexel Part # 193861

UPC 68785500129

UNSPSC 39131708

Diameter 2 1/2 in

Material Aluminum

Size 2 1/2 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch