Appleton LB27-SA Conduit Body, Type: LB, Size: 3/4", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB27-SA
  • Rexel Part Number:

    56639
  • UPC:

    781381600736

Conduit Body, Type: LB, FM7, Size: 3/4", Material: Copper Free Aluminum.

$ 15.85 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB27-SA

Rexel Part # 56639

UPC 781381600736

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch