Appleton LB28 Conduit Body, Type: LB, Size: 3/4", Form 8, Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB28
  • Rexel Part Number:

    22051
  • UPC:

    781381743983

Conduit Body, Type: LB, FM8, Size: 3/4", Material: Grayloy Iron.

$ 19.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB28

Rexel Part # 22051

UPC 781381743983

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch