Appleton LB29 Conduit Body, Type LB, Size: 3/4", Form 9, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB29
  • Rexel Part Number:

    13139
  • UPC:

    781381094191

Conduit Body, Type: LB, FM9, Size: 3/4", Material: Copper Free Aluminum.

$ 15.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB29

Rexel Part # 13139

UPC 781381094191

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 9

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch