Appleton LB300-M Conduit Body, Type: LB, Size: 3", Form 35, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB300-M
  • Rexel Part Number:

    23762
  • UPC:

    781381477406

Conduit Body, Type: LB, FM35, Size: 3", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

$ 197.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB300-M

Rexel Part # 23762

UPC 781381477406

UNSPSC 39131708

Diameter 3 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch