OZ Gedney LB300 Conduit Body, Type: LB, Size: 3", Form 35, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB300
  • Rexel Part Number:

    14910
  • UPC:

    78312632881

Conduit Body, Type: LB, Size: 3 Inch, Form 35, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 260.19 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB300

Rexel Part # 14910

UPC 78312632881

UNSPSC 39131708

Diameter 3 in

Family / Style Form 35

Material Iron

Size 3 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch