EGS LB300DCG Conduit Body, Type LB, 3", Aluminum, Form 5, Cover/Gasket Included

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LB300DCG
  • Rexel Part Number:

    193734
  • UPC:

    68785500130

Conduit Body, Type LB, 3 Inch, Aluminum, Form 5, Threaded, Cover/Gasket Included

$ 16,854.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LB300DCG

Rexel Part # 193734

UPC 68785500130

UNSPSC 39131708

Diameter 3 in

Family / Style Form 5

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch