Appleton LB350-M Conduit Body, Type: LB, FM35, Size: 3 1/2", Material: Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB350-M
  • Rexel Part Number:

    244617
  • UPC:

    781381477505

Conduit Body, Type: LB, FM35, Size: 3 1/2", Material: Malleable Iron. Includes: Built-In Pulling Rockers.

$ 323.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB350-M

Rexel Part # 244617

UPC 781381477505

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch