OZ Gedney LB400 Conduit Body, Type: LB, Size: 4", Form 35, Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB400
  • Rexel Part Number:

    16245
  • UPC:

    78312632891

Conduit Body, Type: LB, Size: 4 Inch, Form 35, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 485.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB400

Rexel Part # 16245

UPC 78312632891

UNSPSC 39131708

Diameter 4 in

Family / Style Form 35

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch