Appleton LB50T-A Conduit Body, Type: LB, FM85, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB50T-A
  • Rexel Part Number:

    53753
  • UPC:

    781381475907

Conduit Body, Type: LB, FM85, Size: 1/2", Material: Copper Free Aluminum. Type: Setscrew

$ 12.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB50T-A

Rexel Part # 53753

UPC 781381475907

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch