Appleton LB57 Conduit Body, Type: LB, Form 7, Size: 1-1/2", Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB57
  • Rexel Part Number:

    26064
  • UPC:

    781381506731

Conduit Body, Type: LB, FM7, Size: 1-1/2", Material: Grayloy Iron.

$ 39.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB57

Rexel Part # 26064

UPC 781381506731

UNSPSC 39131708

Diameter 1 1/2 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch