Appleton LB67-SA Conduit Body, Type: LB, Size: 2", Form 7, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB67-SA
  • Rexel Part Number:

    56569
  • UPC:

    781381600781

Conduit Body, Type: LB, FM7, Size: 2", Material: Copper Free Aluminum.

$ 99.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB67-SA

Rexel Part # 56569

UPC 781381600781

UNSPSC 39131708

Diameter 2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch