Appleton LB68 Conduit Body, Type: LB, Size: 2", Form 8, Material: Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB68
  • Rexel Part Number:

    21981
  • UPC:

    781381744034

Conduit Body, Type: LB, Size: 2 Inch, Form 8, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

$ 98.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB68

Rexel Part # 21981

UPC 781381744034

UNSPSC 39131708

Diameter 2 in

Family / Style Form 8

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch