OZ Gedney LB6X-250M Conduit Body, Mogul, Type LB, Size: 2-1/2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB6X-250M
  • Rexel Part Number:

    135589
  • UPC:

    78312601432

Conduit Body, Mogul, Type LB, Size: 2-1/2 Inch, Malleable Iron

$ 520.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB6X-250M

Rexel Part # 135589

UPC 78312601432

UNSPSC 39131708

Diameter 2 1/2 in

Material Malleable Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch