Appleton LB75-A Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB75-A
  • Rexel Part Number:

    53734
  • UPC:

    781381476003

Conduit Body, Type: LB, FM85, Size: 3/4", Material: Copper Free Aluminum.

$ 6.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB75-A

Rexel Part # 53734

UPC 781381476003

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 85

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch