OZ Gedney LB75A Conduit Body, Type: LB, Size: 3/4", Form 85, Aluminum

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    LB75A
  • Rexel Part Number:

    3976
  • UPC:

    78312632922

Conduit Body, Type: LB, Size: 3/4 Inch, Form 85, Aluminum For Use With Rigid/IMC Conduit

$ 17.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # LB75A

Rexel Part # 3976

UPC 78312632922

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 85

Material Aluminum

Size 3/4 in

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch