Appleton LB77-SA 2-1/2", Type LB, FM 7, Aluminum Conduit Body

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB77-SA
  • Rexel Part Number:

    185126
  • UPC:

    781381600798

Conduit Body, Type: LB, FM7, Size: 2-1/2", Material: Copper Free Aluminum.

$ 204.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB77-SA

Rexel Part # 185126

UPC 781381600798

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch