Appleton LB87 Conduit Body, Type: LB, Form 7, Size: 3", Grayloy Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    LB87
  • Rexel Part Number:

    25991
  • UPC:

    781381506779

Conduit Body, Type: LB, FM7, Size: 3", Material: Grayloy Iron.

$ 218.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # LB87

Rexel Part # 25991

UPC 781381506779

UNSPSC 39131708

Diameter 3 in

Family / Style Form 7

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch